ALUMINUM BACKDRAFT DAMPER, FOR 42 IN FAN, DOUBLE PANEL, 45 IN H, 45 IN W, 3 IN D, WALL
ALUMINUM BACKDRAFT DAMPER, FOR 42 IN FAN, DOUBLE PANEL, 45 IN H, 45 IN W, 3 IN D, WALL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Double panel exhaust wall shutter, opening 9.883 square feet, fan diameter 42 inches, aluminum frame.
Technical Specs
- ItemBackdraft Damper/Wall Shutter
- Shutter Overall Size45 in x 45 in
- Shutter Opening Required42 1/2 in x 42 1/2 in
- Shutter Mounting PositionVertical
- Shutter ItemBackdraft Damper/Wall Shutter
- Open Depth6 1/4 in
- Mounting Hole SizePrepunched
- Blade MaterialWhite Painted Aluminum
- Number of Panels2
- Fits Fan Dia. 42 in
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 10.253 sq ft
- Shutter Mounting Location Wall
- Frame Depth 3 in
- Flange Width 1 1/2 in
- Max. Velocity 2,500 fpm
- For Use With Vertical Mounted Exhaust Fans
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.50
/ EACH