!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ¼ HP, 3,456 CFM, 115/230V AC, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ¼ HP, 3,456 CFM, 115/230V AC, TOTALLY ENCLOSED

DAYTON

EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ¼ HP, 3,456 CFM, 115/230V AC, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ¼ HP, 3,456 CFM, 115/230V AC, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ¼ HP, 3,456 CFM, 115/230V AC, TOTALLY ENCLOSED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $731.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10D966
  • Mfr. Model # 10D966
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1851
  • Shipping Weight 38.9 lbs

Product Details

This exhaust fan is made of steel. It measures 24 inch width, 24 inch height, 9¼ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 3,074 cfm @ 0.125 in SP air flow, 255 watts, 268 watts, and 24 inch diameter, and ¼ horsepower.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter20 in
  • Drive TypeDirect Drive
  • Exhaust Airflow @ 0.000 in SP3,456 cfm
  • Frame MaterialSteel
  • Guard MaterialSteel
  • Includes DehumidistatDehumidistat Not Included
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,740 RPM
  • Noise Level @ 0.000 in SP @ 5 ft17.4 sones
  • Number of Speeds1
  • Overall Diameter24 in
  • Overall Width24 in
  • Duct ShapeRound
  • Exhaust Airflow @ 0.100 in SP3,074 cfm
  • Fan StylePanel
  • Method of ConstructionStamped
  • Vent DesignDuctless
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP2,693 cfm
  • Exhaust Airflow @ 0.500 in SP1,569 cfm
  • For Cut-Out Diameter20 1/2 in
  • Motor InsulationClass B
  • StandardsAMCA, UL and cUL Listed
  • Venturi Diameter20 1/2 in
  • Assembled Assembled
  • Blade Material Aluminum
  • Duct Diameter 20 1/2 in
  • Frame Finish Galvanized
  • Guard Finish Zinc Plated
  • Guard Type Intake
  • Maximum Noise Level 17.4 sones
  • Motor Horsepower 1/4 hp
  • Mounting Location Wall
  • Number of Blades 3
  • Overall Depth 9 1/4 in
  • Overall Height 24 in
  • Phase 1
  • Nameplate Voltage 115/230V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable Speed Not Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 3,074 cfm
  • Exhaust Airflow @ 0.375 in SP 2,205 cfm
  • Flange Width 1 in
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Noise Level @ 0.125 in SP @ 5 ft 22 sones
  • Venturi Depth 3 1/2 in
  • Wattage 255 W, 268 W
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list