!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $795.54 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5DVL4
  • Mfr. Model # 5DVL4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.88 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet minimum of L10-1,00,000 hours, leakproof and measures 26⅞ inch height, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it is roof mountable, 2,037 cfm air flow, and 24⅞ inch diameter, and ½ horsepower maximum.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Length22 in
  • Base ShapeSquare
  • Maximum Airflow2,037 cfm
  • Maximum Motor Horsepower1/2 hp
  • Maximum Motor Speed1,725 RPM
  • AssemblyUnassembled
  • Wheel MaterialAluminum
  • Mounting LocationRoof
  • Maximum Inlet Air Temperature400 Degrees F
  • Overall Height26 7/8 in
  • Includes MotorMotor Not Included
  • Bearing TypeSealed Pillow Block
  • Cutout Length17.5 in
  • Damper Size15 x 15 in
  • FeaturesAir Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed1,725 RPM
  • Motor LocationOut of Airstream
  • Mount TypeRoof Curb
  • Overall Diameter24 7/8 in
  • Resistance PropertiesSpark Resistant
  • Sound LevelFan RPM 1410: 11.1 sones @ 0.000 in SP and 5 ft, 11.6 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 12.5 sones @ 0.375 in SP and 5 ft, 12.6 sones @ 0.500 in SP and 5 ft, 12.7 sones @ 0.625 in SP and 5 ft, 12.7 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, Fan RPM 1545: 12.8 sones @ 0.000 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 14.0 sones @ 0.250 in SP and 5 ft, 14.5 sones @ 0.375 in SP and 5 ft, 14.7 sones @ 0.500 in SP and 5 ft, 14.8 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.750 in SP and 5 ft, 14.9 sones @ 0.875 in SP and 5 ft, 14.9 sones @ 1.000 in SP and 5 ft, 14.6 sones @ 1.250 in SP and 5 ft, Fan RPM 1725: 15.6 sones @ 0.000 in SP and 5 ft, 16.1 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 17.3 sones @ 0.375 in SP and 5 ft, 17.9 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.7 sones @ 0.875 in SP and 5 ft, 18.7 sones @ 1.000 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 18.4 sones @ 1.500 in SP and 5 ft
  • Speed ControllableSpeed Not Controllable
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • Wheel Diameter 12 1/2 in
  • Base Width 22 in
  • Maximum Static Pressure 1 1/2 in wc
  • Minimum Airflow 968 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 1,410 RPM
  • Housing Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Kitchen Air
  • Standards AMCA Sound and Air, UL/cUL 762
  • Includes Drive Package Drive Package Not Included
  • Base Height 1.8 in
  • Brake Horsepower 13/50 hp, 17/50 hp, 12/25 hp
  • Cutout Size 17.5 in L x 17.5 in W
  • Electrical Connection Power Cord
  • Housing Length 24.9 in
  • Housing Width 24.9 in
  • Maximum Ambient Temperature 300 Degrees F
  • Maximum Noise Level @ 5 Feet 14 sones
  • Mounting Orientation Horizontal, Vertical
  • Number of Speeds 1
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Fully Rolled Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list