!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 5,669 CFM, 208-230/460V AC, 3 PH

PANEL EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 5,669 CFM, 208-230/460V AC, 3 PH

DAYTON

PANEL EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 5,669 CFM, 208-230/460V AC, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 5,669 CFM, 208-230/460V AC, 3 PH

PANEL EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 5,669 CFM, 208-230/460V AC, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,395.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10E006
  • Mfr. Model # 10E006
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Product Details

This panel exhaust fan includes hazardous location motor, and is made of steel. It measures 28 inch width, 28 inch height, 15⅜ inch depth, and it is not speed controllable. This panel exhaust fan has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is ceiling/wall mountable, has one speed, has a galvanized finish, is direct drive, has ball bearings, 4,946 cfm @ 0.125 in SP air flow, 373 watts, and ½ horsepower, and 1.8 Amps.

Technical Specs

  • ItemPanel Exhaust Fan
  • Blade Diameter24 in
  • Drive TypeDirect Drive
  • For Cut-Out Width26 1/2 in
  • Frame MaterialSteel
  • Hazardous Location ClassClass I, Div 1, Group C and D, Class II, Div 1, Group F and G
  • Housing FinishGalvanized
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level26 sones
  • Motor Horsepower1/2 hp
  • Mounting LocationCeiling, Wall
  • Number of Blades2
  • Number of Speeds1
  • Overall Height28 in
  • Phase3
  • Fan StylePanel
  • Method of ConstructionStamped
  • Vent DesignDuctless
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP4,010 cfm
  • Exhaust Airflow @ 0.500 in SP1,906 cfm
  • For Cut-Out Length26 1/2 in
  • Full Load Current1.8 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Mounting TypePre-Punched Mounting Holes
  • Shaft Diameter5/8 in
  • Venturi Depth4 in
  • Wattage373 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Exhaust Airflow @ 0.000 in SP 5,669 cfm
  • Frame Finish Zinc Plated
  • Guard Type None
  • Housing Material Steel
  • Includes Hazardous Location Motor
  • Maximum Airflow 5,569 cfm
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Speed 1,750 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 26 sones
  • Number of Fans 1
  • Overall Depth 15 3/8 in
  • Overall Width 28 in
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Speed Controllable Speed Not Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 4,946 cfm
  • Exhaust Airflow @ 0.375 in SP 2,963 cfm
  • Flange Width 28 in
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Horizontal or Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 25 sones
  • Standards AMCA, C-UL Listed, CSA, UL Listed
  • Venturi Diameter 24 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list