!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 20 IN BLADE, FOR 4,404 CFM TO 6,348 CFM AIR FLOW, MEDIUM DUTY

EXHAUST FAN, 20 IN BLADE, FOR 4,404 CFM TO 6,348 CFM AIR FLOW, MEDIUM DUTY

DAYTON

EXHAUST FAN, 20 IN BLADE, FOR 4,404 CFM TO 6,348 CFM AIR FLOW, MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 20 IN BLADE, FOR 4,404 CFM TO 6,348 CFM AIR FLOW, MEDIUM DUTY

EXHAUST FAN, 20 IN BLADE, FOR 4,404 CFM TO 6,348 CFM AIR FLOW, MEDIUM DUTY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $780.50 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3FKD8
  • Mfr. Model # 3FKD8
  • UNSPSC # 40101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

This exhaust fan is made of steel. It measures 24 inch width, 24 inch height, 19½ inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has permanently lubricated sleeve bearings, 6,348 cfm air flow, and 20 inch diameter.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter20 in
  • Frame MaterialSteel
  • For Maximum Motor Speed1,241 RPM
  • For Minimum Motor Speed861 RPM
  • Maximum Static Pressure0.75 in wg
  • For Cut-Out Height22 1/2 in
  • For Cut-Out Diameter22 1/2 in
  • Method of ConstructionStamped
  • Includes MotorMotor Not Included
  • Overall Height24 in
  • Overall Diameter20 in
  • Bearing TypePermanently Lubricated Sleeve
  • Fan StylePanel
  • Flange Width24 in
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Mounting OrientationHorizontal or Vertical
  • StandardsAMCA Air and Sound, UL/cUL 705
  • Venturi Depth3 1/4 in
  • Assembled Unassembled
  • Blade Material Steel
  • For Maximum Motor Horsepower 3/4 hp
  • For Minimum Motor Horsepower 1/4 hp
  • Maximum Airflow 6,348 cfm
  • Minimum Airflow 4,404 cfm
  • For Cut-Out Width 22 1/2 in
  • Guard Type None
  • Number of Blades 5
  • Overall Depth 19 1/2 in
  • Overall Width 24 in
  • Bearing Size 3/4 in
  • Blade Finish Galvanized
  • Flange Depth 1 in
  • Frame Finish Zinc-Plated
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Mounting Location Wall
  • Shaft Diameter 3/4 in
  • Ventilation Type Exhaust
  • Venturi Diameter 20 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list