!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, HANDLE ONLY TIP, HANDLE ONLY TIP SIZE, 0 TIPS, HANDLE ONLY, QUICK CHANGE

MULTI-BIT SCREWDRIVER, HANDLE ONLY TIP, HANDLE ONLY TIP SIZE, 0 TIPS, HANDLE ONLY, QUICK CHANGE

WERA

MULTI-BIT SCREWDRIVER, HANDLE ONLY TIP, HANDLE ONLY TIP SIZE, 0 TIPS, HANDLE ONLY, QUICK CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, HANDLE ONLY TIP, HANDLE ONLY TIP SIZE, 0 TIPS, HANDLE ONLY, QUICK CHANGE

MULTI-BIT SCREWDRIVER, HANDLE ONLY TIP, HANDLE ONLY TIP SIZE, 0 TIPS, HANDLE ONLY, QUICK CHANGE

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CRV7
  • Mfr. Model # 05051464001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces1
  • Drive Size1/4 in
  • Bit Retainer TypeQuick-Change
  • RatchetingNot Ratcheting
  • ESD SafeESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantNot Corrosion-Resistant
  • Handle MaterialPlastic
  • Measurement TypeSAE
  • Replaceable ShankReplaceable Shank
  • Shank MaterialStainless Steel
  • Tether ReadyNot Tether Ready
  • Number of Tips 0
  • Overall Length 119 mm
  • Grip Style Ergonomic
  • Insulated Not Insulated
  • Non-Sparking Non-Sparking
  • Bit Storage None
  • Bit Material Alloy Steel
  • Finish Matte
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 0
  • Screwdriver Style ESD Safe Multi-Bit Screwdriver
  • Standards DIN EN 61340-5-1, DIN ISO 1173-C6.3, E 6.3 (ISO 1173)
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list