EPOXY ADHESIVE, 5-MINUTE EPOXY GEL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OPAQUE, GEL
EPOXY ADHESIVE, 5-MINUTE EPOXY GEL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OPAQUE, GEL
DEVCON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Epoxy structural adhesives, often referred to as "epoxies," provide the highest bonding strength for most materials compared to other structural adhesives like acrylic and urethane. They are used in building, home construction, and manufacturing because of their durability and resistance to chemicals, high heat, and weathering.
Technical Specs
Item Epoxy Adhesive
Coverage 300 sq in/50 mL
Cured Colour Opaque
For Use With Vertical and Rough Surfaces
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 0 g/L
Water Resistance Water-Resistant
Maximum Application Temperature 90 Degrees F
Resin Type Epoxy
Shear Strength 2,500 psi
Total Volume 50 mL
Non-Sagging Yes
Application Method Two-Part Dispenser
Hardener Colour Blue
Container Type Dual-Cartridge
Cure Method Ambient
Features Solvent Resistant
Included Components Resin and Hardener
Low Odor Yes
Materials Bonded Ceramic, Concrete, Metal, Plastic, Wood
VOC Content Weight Percentage 0%
Working Time 4 min
Maximum Performance Temperature 200 Degrees F
Series 14265
Standards ASTM D1002, ASTM D149, ASTM D2240, ASTM D695, ASTM D792
Mixing Ratio 1:1
Primary Applications General Purpose
Full Cure Time 48 hr
Country of Origin United States
(subject to change)
Alternate Products
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.28
/ EACH
Related Products
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.18
/ EACH