!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, ALUMINUM LIQUID (F-2), AMBIENT CURED, 1 LB, CAN, GREY, THICK LIQUID

EPOXY ADHESIVE, ALUMINUM LIQUID (F-2), AMBIENT CURED, 1 LB, CAN, GREY, THICK LIQUID

DEVCON

EPOXY ADHESIVE, ALUMINUM LIQUID (F-2), AMBIENT CURED, 1 LB, CAN, GREY, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, ALUMINUM LIQUID (F-2), AMBIENT CURED, 1 LB, CAN, GREY, THICK LIQUID

EPOXY ADHESIVE, ALUMINUM LIQUID (F-2), AMBIENT CURED, 1 LB, CAN, GREY, THICK LIQUID

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC10710
  • Mfr. Model # 10710
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1252
  • Shipping Weight 1.4 lbs

Product Details

Aluminum filled pourable epoxy for making molds patterns and holding fixtures. Can be drilled, tapped and machined. 1 pound aluminum liquid.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage70 sq in/lb
  • Cured ColourGrey
  • Included ComponentsResin and Hardener
  • Low OdorYes
  • Materials BondedMetal
  • VOC Content Weight Percentage0
  • Working Time75 min
  • Maximum Performance Temperature250 Degrees F
  • SeriesAluminum Liquid (F-2)
  • StandardsASTM C177, ASTM D1002, ASTM D149, ASTM D150, ASTM D2240, ASTM D2566, ASTM D638, ASTM D695, ASTM D696, ASTM D790
  • Maximum Viscosity25,000 cP
  • Mixing Ratio5:1
  • Primary ApplicationsMetals
  • Full Cure Time16 hr
  • Hardener ColourGrey
  • Container Type Can
  • Cure Method Ambient
  • Features Castable, Low Shrinkage, Low Viscosity, Machinable, Self-Leveling Liquid
  • Interior/Exterior Interior and Exterior
  • Marine Grade Yes
  • VOC Content Weight 0 g/L
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 90 Degrees F
  • Resin Type Epoxy
  • Shear Strength 9,820 psi
  • Total Volume 1 lb
  • Minimum Viscosity 15,000 cP
  • Non-Sagging No
  • Application Method Pour On
  • Tensile Strength 2,700 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list