!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEARWELD EPOXY ADHESIVE, SYRINGE, 1 HR CURE, 5 MIN WORKING TIME, 1.1 MIXING RATIO

CLEARWELD EPOXY ADHESIVE, SYRINGE, 1 HR CURE, 5 MIN WORKING TIME, 1.1 MIXING RATIO

J-B WELD

CLEARWELD EPOXY ADHESIVE, SYRINGE, 1 HR CURE, 5 MIN WORKING TIME, 1.1 MIXING RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEARWELD EPOXY ADHESIVE, SYRINGE, 1 HR CURE, 5 MIN WORKING TIME, 1.1 MIXING RATIO

CLEARWELD EPOXY ADHESIVE, SYRINGE, 1 HR CURE, 5 MIN WORKING TIME, 1.1 MIXING RATIO

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.54 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50114CAN
  • Mfr. Model # 50114CAN
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Product Details

This ClearWeld epoxy adhesive is clear and comes in a syringe. It meets the standards for 29 CFR 1910.1200. This epoxy adhesive features cures with a clear, multi-purpose, quick setting, strong and lasting bond on most surfaces, transparent bond when used at thicknesses of less than 15 mil and includes resin and hardener. In addition, it has a working time of five minutes and has a tensile strength of 3900 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourClear
  • Included ComponentsResin and Hardener
  • Working Time5 min
  • SeriesClearWeld
  • Mixing Ratio1:1
  • Full Cure Time1 hr
  • Container Type Syringe
  • Features Cures with a Clear, Multipurpose, Quick Setting, Strong and Lasting Bond on Most Surfaces, Transparent Bond when Used at Thicknesses of Less than 15 Mil
  • Materials Bonded Ceramic, Glass, Metal, Plastics, Wood
  • Resin Type Epoxy
  • Standards 29 CFR 1910.1200
  • Primary Applications Automotive, Brick, Ceramic, Cloth/Carpet, Composite, Concrete, Fiberglass, Glass, Plastic, PVC
  • Tensile Strength 3,900 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list