!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY GEL, 1 MINUTE, 50ML, DUAL CARTRIDGE, 1600 PSI

EPOXY GEL, 1 MINUTE, 50ML, DUAL CARTRIDGE, 1600 PSI

ONE MINUTE

EPOXY GEL, 1 MINUTE, 50ML, DUAL CARTRIDGE, 1600 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY GEL, 1 MINUTE, 50ML, DUAL CARTRIDGE, 1600 PSI

EPOXY GEL, 1 MINUTE, 50ML, DUAL CARTRIDGE, 1600 PSI

ONE MINUTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.59 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14277
  • Mfr. Model # 14277
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1240
  • Shipping Weight 0.6 lbs

Product Details

One Minute Epoxy Gel is a lightning-fast curing gel adhesive for filling gaps, cracks, and holes. It has a forty-five-second working time and a one-minute fixture time. The gel is amber in colour and comes in a 50-millilitre dual cartridge container. Its shear strength is 1600 pounds per square inch (PSI).

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesFast-Curing Without Fixturing, Fills Gaps
  • Included ComponentsResin and Hardener
  • Working Time45 sec
  • Maximum Performance Temperature200 Degrees F
  • Series1 Minute
  • StandardsASTM D 1002, ASTM D 2240, ASTM D 792
  • Maximum Viscosity70,000 cP
  • Non-SaggingYes
  • Tensile Strength1,600 psi
  • Container Type Cartridge
  • Cured Colour Opaque Amber
  • For Use With Appliances And Models., China, Jewellery, Repairing Furniture
  • Materials Bonded Concrete, Glass, Metals, Wood
  • Maximum Application Temperature 200 Degrees F
  • Resin Type Epoxy
  • Shear Strength 1,600 psi
  • Total Volume 50 ml
  • Mixing Ratio 1:1
  • Full Cure Time 2 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list