FIVE-MINUTE EPOXY ADHESIVE, AMBER, TWO-PART
FIVE-MINUTE EPOXY ADHESIVE, AMBER, TWO-PART
DEVCON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5-minute epoxy is a rapid-curing, general purpose adhesive/encapsulant. Bonds metals, ceramics, glass, concrete, and wood, 15 oz. bottle.
Technical Specs
Item Epoxy Adhesive
Cured Colour Clear
Included Components Hardener Only
Working Time 3 to 6 min
Maximum Performance Temperature 200 Degrees F
Series 5 Minute
Total Volume 15 oz
Primary Applications Bonds Metals, Ceramics, Concrete, Fabrics, Glass, Wood
Tensile Strength 1,900 psi
Cure Method Room Temperature
Features 100% Reactive, Bonds Rigid Durable Substrates Such as Metals, Ceramics, Concrete and Wood in All Combinations, Forms a Clear Hard Rigid Bond Self Levelling Liquid in Minutes, Functional Strength in 1 Hour, Glass, No Solvents
Materials Bonded Ceramics, Concrete, Glass, Metals, Wood
Maximum Application Temperature 200 Degrees F
Resin Type Epoxy
Standards ASTM D 1002, ASTM D 149, ASTM D 2240, ASTM D 792
Maximum Viscosity 10,000 cP
Full Cure Time 12 hr
Hardener Colour Clear
Country of Origin United States
(subject to change)
Alternate Products
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.71
/ EACH
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.24
/ EACH