!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5-MINUTE PUTTY, 2.5 OZ TUBE, FAST CURE, GENERAL PURPOSE, FOR EMERGENCY REPAIRS

5-MINUTE PUTTY, 2.5 OZ TUBE, FAST CURE, GENERAL PURPOSE, FOR EMERGENCY REPAIRS

DEVCON

5-MINUTE PUTTY, 2.5 OZ TUBE, FAST CURE, GENERAL PURPOSE, FOR EMERGENCY REPAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5-MINUTE PUTTY, 2.5 OZ TUBE, FAST CURE, GENERAL PURPOSE, FOR EMERGENCY REPAIRS

5-MINUTE PUTTY, 2.5 OZ TUBE, FAST CURE, GENERAL PURPOSE, FOR EMERGENCY REPAIRS

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.71 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14210
  • Mfr. Model # 14210
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1240
  • Shipping Weight 0.205 lbs

Product Details

5-minute epoxy is a rapid-curing, general purpose adhesive/encapsulant. Bonds metals, ceramics, glass, concrete, and wood, 2.5 oz. Devtube.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourClear
  • Included ComponentsHardener Only
  • Working Time3 to 6 min
  • Maximum Performance Temperature200 Degrees F
  • Series5 Minute
  • Total Volume70 g
  • Primary ApplicationsBonds Metals, Ceramics, Concrete, Fabrics, Glass, Wood
  • Tensile Strength1,900 psi
  • Cure Method Room Temperature
  • Features 100% Reactive, Bonds Rigid Durable Substrates Such as Metals, Ceramics, Concrete and Wood in All Combinations, Forms a Clear Hard Rigid Bond Self Levelling Liquid in Minutes, Functional Strength in 1 Hour, Glass, No Solvents
  • Materials Bonded Ceramics, Concrete, Glass, Metals, Wood
  • Maximum Application Temperature 200 Degrees F
  • Resin Type Epoxy
  • Standards ASTM D 1002, ASTM D 149, ASTM D 2240, ASTM D 792
  • Maximum Viscosity 10,000 cP
  • Full Cure Time 12 hr
  • Hardener Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list