!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

2 TON

EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

2 TON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.51 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14260
  • Mfr. Model # 14260
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1240
  • Shipping Weight 0.15 lbs

Product Details

2-Ton(R) epoxy is an extremely strong, water-resistant adhesive. Bonds with ferrous and non-ferrous metals, ceramics, wood, concrete or glass. Medium cure time, water-resistant, non-shrinking, 50 mL Devtube.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage300 sq in/50 mL
  • Cured ColourClear
  • For Use WithDesigned for Use with the 14,280 Applicator Gun (Sold Separately)
  • Interior/ExteriorInterior and Exterior
  • Marine GradeNo
  • VOC Content Weight0 g/L
  • Water ResistanceWater-Resistant
  • Maximum Application Temperature90 Degrees F
  • Resin TypeEpoxy
  • Shear Strength2,250 psi
  • Total Volume50 mL
  • Minimum Viscosity8,000 cP
  • Non-SaggingNo
  • Application MethodTwo-Part Dispenser
  • Tensile Strength2,250 psi
  • Container Type Dual-Cartridge
  • Cure Method Ambient
  • Features Cures Without Shrinking, Impact Resistant
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Materials Bonded Ceramic, Concrete, Metal, Glass, Masonry, Wood
  • VOC Content Weight Percentage 0
  • Working Time 8 min
  • Maximum Performance Temperature 200 Degrees F
  • Series 2 Ton Epoxy
  • Standards ASTM C177, ASTM D1002, ASTM D149, ASTM D2240, ASTM D695
  • Maximum Viscosity 8,000 cP
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Full Cure Time 16 hr
  • Hardener Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list