STEEL ENGINEERING HAMMER, WOOD HANDLE, 4 LB HEAD WT, 1½ IN DIA, 16 IN OVERALL L, OCTAGONAL SHAPE
STEEL ENGINEERING HAMMER, WOOD HANDLE, 4 LB HEAD WT, 1½ IN DIA, 16 IN OVERALL L, OCTAGONAL SHAPE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This engineer's hammer has a length of 16 inch with a four-pound head weight. The wood handle is 354 mm long. It features double faced induction hardened head. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
Technical Specs
Item Engineer's Hammer
Non-Sparking Non-Sparking
Head Material Steel
Face Diameter 1 1/2 in
Handle Length 354 mm
Face Shape Octagon
Features Double Faced Induction Hardened Head
Hammer Type Sledge Hammer
Handle Material Wood
Head Weight 4 lb
Overall Length 16 in
Grip Style Plain
Dead Blow Hammer Dead Blow Hammer
Head Length 5 1/4 in
Country of Origin India
(subject to change)
Alternate Products
COUNCIL TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.47
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.13
/ EACH