CLASSIC NUPLAGLAS SERIES ENGINEER'S HAMMER, 12 IN YELLOW FIBREGLASS HANDLE, RIBBED GRIP, NON-SPARKING, 12 IN L, 1½ LB
CLASSIC NUPLAGLAS SERIES ENGINEER'S HAMMER, 12 IN YELLOW FIBREGLASS HANDLE, RIBBED GRIP, NON-SPARKING, 12 IN L, 1½ LB
NUPLA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Classic Nuplaglas series engineer's hammer has a length of 12 inch with a 1½-pound head weight. The fibreglass handle is 12 inch long and is yellow. It features non-sparking and meets the standards for ASME B107.54. In addition, it is made of brass, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.
Technical Specs
Item Engineer's Hammer
Non-Sparking Non-Sparking
Head Material Brass
Face Diameter 1 1/8 in
Handle Length 12 in
Face Shape Round
Tether Ready Not Tether Ready
Face Material Brass
Grip Material Rubber
Head Length 3 1/2 in
Standards ASME B107.54
Hammer Type Sledge Hammer
Handle Material Fibreglass
Head Weight 1 1/2 lb
Overall Length 12 in
Grip Style Ribbed
Dead Blow Hammer Not Dead Blow Hammer
Replaceable Handle Handle Not Replaceable
Features Non-Sparking
Handle Colour Yellow
Series Classic Nuplaglas
Country of Origin Switzerland
(subject to change)
Alternate Products
NUPLA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.41
/ each