!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURO-FLEX TYPE 27 7"X7/8" GRIT 40

ENDURO-FLEX TYPE 27 7"X7/8" GRIT 40

WALTER SURFACE TECHNOLOGIES

ENDURO-FLEX TYPE 27 7"X7/8" GRIT 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURO-FLEX TYPE 27 7"X7/8" GRIT 40

ENDURO-FLEX TYPE 27 7"X7/8" GRIT 40

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.10 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT15R704
  • Mfr. Model # 15R704
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 1373
  • Shipping Weight 0.55 lbs

Product Details

Endur-Flex for steel with 7/8 inch hub. Removes welds and finishes surfaces in just one step, cutting your grinding/Finishing cost and reducing downtime.

Technical Specs

  • ItemFlap Disc
  • Backing Plate MaterialECO-TRIM(TM)
  • Connector TypeUnthreaded Hole
  • Overall Diameter7 in
  • Backing MaterialECO-TRIM(TM)
  • Maximum Operating Speed8,600 RPM
  • Abrasive Material Zirconium
  • Connector Size 7/8 in
  • Flap Disc Type Type 27
  • Series ENDURO-FLEX(TM)
  • Grit 40
  • Features Trimmable
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list