!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURO-FLEX STAINLESSTYPE27 7" GR120

ENDURO-FLEX STAINLESSTYPE27 7" GR120

WALTER SURFACE TECHNOLOGIES

ENDURO-FLEX STAINLESSTYPE27 7" GR120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURO-FLEX STAINLESSTYPE27 7" GR120

ENDURO-FLEX STAINLESSTYPE27 7" GR120

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.87 / each

EHC: EHC :
Min Qty 10 = $548.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT15Q712
  • Mfr. Model # 15Q712
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Endur-Flex for steel with 7/8 inch hub has a superior performance on all heat sensitive metals. Consistent finish without ant discolouration and may be used on carbon steel and non-ferrous metals.

Technical Specs

  • ItemFlap Disc
  • Abrasive MaterialCeramic
  • Connector TypeThreaded Hole
  • Overall Diameter7 in
  • Backing MaterialECO-TRIM(TM)
  • Maximum Operating Speed8,600 RPM
  • Features100% Ceramic Grain, Comfortable Vibration-Free Grinding, Cooling Agent Reduces Heat Generation to Prevent Discoloration and Increase Cutting Speed, ECO-TRIM(TM) Backing Absorbs Vibration for Comfortable Removal, ECO-TRIM(TM) Trimmable Backing Extends Disc Life by up to 3 Times, Fe-Free Formulation, MAX LIFE(TM) Cold Curing Glue Provides Fresh Grains and Longer Life
  • Abrasive Type Coated
  • Connector Size 7/8 in
  • Flap Disc Type Type 27
  • Series ENDURO-FLEX(TM) STAINLESS
  • Grit 120
  • Colour Orange
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list