PUSH BUTTON ENCLOSURE, 30 MM, 1 HOLES, 304 STAINLESS STEEL, NEMA 1/12/3/4/4X
PUSH BUTTON ENCLOSURE, 30 MM, 1 HOLES, 304 STAINLESS STEEL, NEMA 1/12/3/4/4X
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Metallic Enclosure, Number of Holes 1, Standards UL 1, 3, 4, 4X and 13, Material Stainless Steel, Conduit Size 3/4 NPT In, Height 5.24 In, Width 4.18 In, Depth 3.63 In, NEMA Enclosure Type 1, 3, 4, 4X and 13, Hole Size 30mm, Contact Block Depth 1 In, For Use With 9001 Type SK Pushbuttons.
Technical Specs
Item Push Button Enclosure
Number of Holes 1
Conduit Size 3/4 in
Hole Size 30 mm
Height 5.24 in
Depth 3.63 in
For Use With 9001 Type SK Push Buttons
Standards UL 1, 3, 4, 4X, and 13
Number of Columns 1
NEMA Rating 1, 3, 4, 4X, and 13
Dimensions 5.24 in H x 4.18 in W x 3.63 in D
Material 304 Stainless Steel
Width 4.18 in
Type 304 Stainless Steel Enclosure
Contact Block Depth 1.00 in
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$539.71
/ ROLL
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$699.20
/ ROLL
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$682.38
/ ROLL
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,255.67
/ ROLL
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,415.34
/ ROLL
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$811.07
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$696.13
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,283.41
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,283.41
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,196.32
/ EACH