CIGARETTE RECEPTACLE, 4 GALLON CAPACITY, 38 IN OVERALL H, 12 IN OVERALL W, 12 IN BASE DIAMETER
CIGARETTE RECEPTACLE, 4 GALLON CAPACITY, 38 IN OVERALL H, 12 IN OVERALL W, 12 IN BASE DIAMETER
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This grey cigarette receptacle includes stainless steel snuffer, meets the standards for FM, a powder-coated finish, and a four-gallon capacity.
Technical Specs
- ItemCigarette Receptacle
- Capacity4 gal
- Width12 in
- ColourGrey
- FinishPowder Coated
- Number of Openings1
- Container Mounting Style Free-Standing
- Height 38 in
- Base Dia. 12 in
- Container Depth 12 in
- Includes Stainless Steel Snuffer
- Standards FM Approved
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$510.71
/ each
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$247.65
/ each
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$412.58
/ each
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$439.45
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$549.17
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$479.99
/ each