OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, IP40, +/-015 IN/+/-0.02MM ACCURACY
OD/ID DIGITAL CALIPER, 0 TO 8 IN/0 TO 20MM RANGE, IP40, +/-015 IN/+/-0.02MM ACCURACY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Electronic Digital Caliper, Range 0-8/0-200 In/mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In/0.02mm, Jaw Depth 1.60 In, SPC Output, Construction Material Stainless Steel, Large LCD Display, Characteristics Control Buttons On Face, Zero, On/Off, Inch/mm, Thumbroll, Application 4 Way Measurement, Outside, Inside, Step And Depth, Measuring Speed Unlimited, Measuring System Absolute, Output, Molded Case Case
Technical Specs
Item OD/ID Digital Caliper
Resolution +0.0005 in/-0.01 mm
IP Rating IP40
Data Output Type Cable
Absolute Positioning Yes
Dimension Type Inch/Metric
Dust Resistant No
Jaw Depth 2 in
Minimum Measurement - Fractional Inch 0 in
Maximum Measurement - mm 150 mm
Measures Depth Yes
Measures Outside Dimension Yes
Minimum Measurement - Inch 0 in
Display Type LCD
Case Type Plastic Case
Functions Thumb Screw
Graduations - Upper Scale 1 mm
Includes Case Yes
Jaw Shape Standard
Non-Magnetic No
With Locking Nut Yes
Range 0 in to 8 in, 0 mm to 200 mm
Accuracy +/-0.0015 in, +/-0.02 mm
SPC Output No
Long Form Calibration Certificate No
Caliper Material Stainless Steel
Coolant Resistant No
Jaw Actuation Type Thumb Wheel
Jaw Material Steel
Maximum Measurement - Inch 6 in
Measurements 4-Way
Measures Inside Dimension Yes
Measures Step Yes
Minimum Measurement - mm 0 mm
Battery Size CR2032
Depth Rod Shape Rectangular
Graduations - Lower Scale 0.1 in
Includes Battery Yes
Jaw Depth - Upper Jaw 5/8 in
Linear Encoder Type Electrostatic Capacitance
Repeatability 1 division
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$598.93
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$412.49
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.16
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.82
/ EACH