!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-WAY DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, IP67, +/-015 IN/+/-0.04MM ACCURACY

4-WAY DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, IP67, +/-015 IN/+/-0.04MM ACCURACY

MAHR-FEDERAL INC.

4-WAY DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, IP67, +/-015 IN/+/-0.04MM ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-WAY DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, IP67, +/-015 IN/+/-0.04MM ACCURACY

4-WAY DIGITAL CALIPER, 0 IN TO 12 IN/0 TO 30MM RANGE, IP67, +/-015 IN/+/-0.04MM ACCURACY

MAHR-FEDERAL INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $813.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RHJ9
  • Mfr. Model # 4103071
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingIP67
  • Data Output TypeCable
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Dust ResistantYes
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Maximum Measurement - Inch12 in
  • MeasurementsOutside, Inside, Step
  • Measures Inside DimensionYes
  • Measures StepYes
  • Minimum Measurement - mm0 mm
  • Battery SizeCR2032
  • Data Output Connection TypeUSB, RS232, Digimatic
  • FunctionsAuto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
  • Includes CaseYes
  • Jaw ShapeStandard
  • With Locking NutYes
  • Range 0 in to 12 in, 0 mm to 300 mm
  • Accuracy +/-0.0015 in, +/-0.04 mm
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Coolant Resistant Yes
  • Included Certification Certificate of Conformance
  • Jaw Depth 2 1/2 in
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - mm 300 mm
  • Measures Depth No
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Display Type Analog, 8.5 mm Digit Height
  • Compatible SPC Cable Mfr. No. 4102357 16, Mfr. No. 4102915 16
  • Water Resistant Yes
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 3/4 in
  • Standards DIN 862
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list