!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS POUCH W/BELT,4 PKT

ELECTRICIANS POUCH W/BELT,4 PKT

WESTWARD

ELECTRICIANS POUCH W/BELT,4 PKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS POUCH W/BELT,4 PKT

ELECTRICIANS POUCH W/BELT,4 PKT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZL0
  • Mfr. Model # 5MZL0
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemElectricians Tool Pouch w/Belt
  • Belt ColourBlack
  • Belt Thickness1/8 in
  • Belt Width2 in
  • Belt Buckle TypeQuick Release
  • Features1 Metal Hammer Loop, Metal Tape Clip, Tape Chain
  • Includes SuspendersNo
  • MaterialPolyester
  • Number of Pockets4
  • Number of Pouches0
  • Overall Length10 1/2 in
  • PaddedNo
  • Pouch Interior Dimensions6 5/8 in W x 8 1/4 in H (Large Pocket)
  • Primary ApplicationGeneral Purpose
  • Tool Holder Type(1) Hammer Loop: (1) Tape Clip: (1) Tape Chain
  • Belt Adjustment Type Buckle
  • Belt Material Polypropylene
  • Belt Type Polypropylene Webbed Belt w/Plastic Quick Release Buckle
  • Buckle Finish Plastic
  • Colour Black/Blue
  • Includes Belt Yes
  • Machine Washable No
  • Maximum Waist Size 49 in
  • Number of Pouch Outside Pockets 4
  • Number of Tool Holders 3
  • Overall Width 9 3/4 in
  • Pouch Colour Black, Blue
  • Pouch Material Polyester
  • Removable Pouches No
  • Waist Size Up to 49"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list