!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMP CONNECTOR KIT, CRIMP TERMINATION, 144 PIECES

CRIMP CONNECTOR KIT, CRIMP TERMINATION, 144 PIECES

APPROVED VENDOR

CRIMP CONNECTOR KIT, CRIMP TERMINATION, 144 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMP CONNECTOR KIT, CRIMP TERMINATION, 144 PIECES

CRIMP CONNECTOR KIT, CRIMP TERMINATION, 144 PIECES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KUN1
  • Mfr. Model # WWG-DISP-EC144
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

This crimp connector kit has an operating temperature of 221 Degrees F. It includes (20) butt splices, 24 x male and female quick disconnect fittings, 24 x rings and spade, 4 x tap splices, (65) fork terminals, 8 x ring terminals.

Technical Specs

  • ItemCrimp Connector Kit
  • Insulation MaterialVinyl
  • Minimum Wire Size22 AWG
  • Number of Pieces144
  • Tools IncludedNone
  • RoHS CompliantYes
  • Number of Sizes5
  • Wire Sizes Included10 to 12 AWG, 10 to 14 AWG, 14 to 16 AWG, 14 to 18 AWG, 16 to 22 AWG
  • For Conductor Material Copper
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 10 AWG
  • Termination Style Crimp
  • Manufacture Model Numbers Included 878101, BVT1, BVT2, BVT5, FDV2-250, MDV2-250, RV5-5, RV5-6, RVL2-3.7, RVS2-5, SV5-5, SVS1-5, SVS2-5
  • Includes (20) Butt Splices, (24) Male and Female Quick Disconnect Fittings, (24) Rings and spade, (4) Tap Splices, (65) Fork Terminals, (8) Ring Terminals
  • Terminal Type Butt Splice Connectors, Female Quick Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list