WIRE TERMINAL KIT, INCLUDES CRIMPING TOOL, 147 PIECES
WIRE TERMINAL KIT, INCLUDES CRIMPING TOOL, 147 PIECES
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wire terminal kit includes 10 x bsv10x vinyl butt splices, 10 x bsv14x, 10 x bsv18x, 10 x dv18-250b and 10 x dv14-188b vinyl disconnects, 10 x pv10-10r vinyl ring terminals, 10 x pv10-8r, (18) pv14-10r, (18) pv18-6f a and more.
Technical Specs
Item Wire Terminal Kit
Insulation Material None
Tools Included Crimping Tool
For Conductor Type Solid Copper, Stranded Copper
Number of Sizes 12
For Conductor Material Copper
Number of Pieces 147
Manufacture Model Numbers Included BSV10X, BSV14X, BSV18X, CT-160, DV14-188B, DV18-250B, JN418-212, PV10-10R, PV10-8R, PV14-10R, PV14-8F, PV18-6F, PV18-8R
Includes (10) BSV10X Vinyl Butt Splices, (10) BSV14X, (10) BSV18X, (10) DV18-250B and (10) DV14-188B Vinyl Disconnects, (10) PV10-10R Vinyl Ring Terminals, (10) PV10-8R, (18) PV14-10R, (18) PV18-6F and (18) PV14-8F Vinyl Fork Terminals, (18) PV18-8R, (5) JN418-212 Nylon Wire Joints, CT-160 Crimping Tool, Plastic Box
Terminal Type Butt Splice Connectors, Closed-End Crimp Connectors, Female Quick Disconnects, Fork Terminals, Ring Terminals
Country of Origin Mexico
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.69
/ EACH