!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

FINISH THOMPSON

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,835.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYK1
  • Mfr. Model # DTTS013
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1649
  • Shipping Weight 28.2 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.1 3/8 in
  • Housing Material - PumpsStainless Steel
  • For Container TypeDrum
  • Max. Outlet Pressure4.32 psi
  • IncludesHose and Clamp, Motor
  • Includes NozzleNozzle Not Included
  • Duty CycleContinuous
  • Suction Tube Length40 in
  • Suction Tube OD1 1/2 in
  • Motor HP1/4 hp
  • Power SourceElectric
  • Rated Voltage115V AC
  • Agency ComplianceCSA
  • Food GradeNot Food Grade
  • Max. Fluid Temp.150 Degrees F
  • Adapter MaterialPolypropylene
  • Cord Length12 ft
  • Discharge Tube Outlet OD1 3/8 in
  • Hose Inside Dia.1 in
  • Max. Head - Pumps10 ft
  • Min. Fluid Temp.-20 Degrees F
  • Motor TypeElectric AC
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Biodiesel, Cyclohexane, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrazine, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Paint Thinner, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Turpentine, Windshield Washer Fluid, Xylene
  • Runs DryDoes Not Run Dry
  • Self-PrimingSelf-Priming
  • Thermal ProtectionNo Thermal Protection
  • Discharge Connection Type Hose Barb
  • Hose Length 60 in
  • Hose Tube Material PVC
  • For Container Size 55 gal
  • Max. Flow Rate 10 gpm
  • Max. Viscosity 400 cps
  • Includes Discharge Hose Discharge Hose Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Suction Tube Material 316 Stainless Steel
  • Wetted Materials PTFE, Stainless Steel
  • Plug Type NEMA 5-15
  • Pump Connection Type Smooth Bore
  • Overall Length 55 in
  • Explosion Proof Not Explosion Proof
  • Full Load Amps 6.2 A
  • Motor RPM 3,450 RPM
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, DEF, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Trichlorethylene 50%
  • Discharge Tube Outlet ID 1 in
  • Frequency (Hz) 60 Hz
  • Includes Bung Adapter Bung Adapter Not Included
  • Max. Head Pressure 4.32 psi
  • Motor Enclosure TEFC
  • Noise Level 81 dB
  • Number of Phases 1
  • Seal Material PTFE
  • Suction Tube ID 1 1/2 in
  • Variable Speed Fixed Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list