!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP,115V,9.5 GPM,1/3HP

ELECTRIC DRUM PUMP,115V,9.5 GPM,1/3HP

DAYTON

ELECTRIC DRUM PUMP,115V,9.5 GPM,1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP,115V,9.5 GPM,1/3HP

ELECTRIC DRUM PUMP,115V,9.5 GPM,1/3HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $749.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5UWF7
  • Mfr. Model # 5UWF7
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • For Container Size55 gal
  • Max. Flow Rate9.5 gpm
  • Max. Viscosity1,000 cps
  • Includes NozzleNozzle Not Included
  • MeteredNot Metered
  • Wetted MaterialsPTFE, Stainless Steel, Viton
  • Power SourceElectric
  • Overall Length6 3/4 in
  • Full Load Amps8.9 A
  • Motor RPM3,450 RPM
  • Discharge Tube Outlet ID3/4 in
  • Frequency (Hz)60 Hz
  • Includes Bung AdapterBung Adapter Not Included
  • Motor EnclosureODP
  • Seal MaterialPTFE
  • Housing Material - Pumps Stainless Steel
  • For Container Type Drum
  • Max. Outlet Pressure 9.5 psi
  • Includes Discharge Hose Discharge Hose Included
  • Includes Suction Tube Suction Tube Included
  • Suction Tube Length 35 1/2 in
  • Motor HP 1/3 hp
  • Rated Voltage 115V AC
  • Agency Compliance Motor is UL approved
  • Max. Fluid Temp. 140 Degrees F
  • Adapter Material Polypropylene
  • Discharge Tube Outlet OD 1 in
  • Height Above Container 17 3/8 in
  • Max. Head - Pumps 10 ft
  • Number of Phases 1
  • Self-Priming Self-Priming
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list