!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 110V, 35 GPM, 1-1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 110V, 35 GPM, 1-1/10 HORSEPOWER

DAYTON

ELECTRIC DRUM PUMP, 110V, 35 GPM, 1-1/10 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 110V, 35 GPM, 1-1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 110V, 35 GPM, 1-1/10 HORSEPOWER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,027.14 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3PXK1
  • Mfr. Model # 3PXK1
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.67 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Housing Material - Pumps316 Stainless Steel
  • For Container TypeDrum
  • Max. Outlet Pressure40 psi
  • IncludesHose Barb
  • Includes NozzleNozzle Not Included
  • Duty CycleIntermittent
  • Suction Tube Length39 in
  • Suction Tube OD1 5/8 in
  • Motor HP1 1/10 hp
  • Power SourceElectric
  • Overall Length52 in
  • Food GradeFood Grade
  • Max. Fluid Temp.175 Degrees F
  • Cord Length16 ft
  • Discharge Tube Outlet OD1 1/2 in
  • Includes Bung AdapterBung Adapter Not Included
  • Max. Head Pressure40 psi
  • Motor EnclosureTEFC
  • Noise Level88 dB
  • Number of Phases1
  • Self-PrimingSelf-Priming
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type Tri-Clamp
  • For Container Size 55 gal
  • Max. Flow Rate 35 gpm
  • Max. Viscosity 1,000 cps
  • Includes Discharge Hose Discharge Hose Not Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Suction Tube Material Stainless Steel
  • Wetted Materials 316L Stainless Steel, PTFE
  • Plug Type NEMA 5-15-P
  • Rated Voltage 110V AC
  • Agency Compliance ETL, FDA Compliant
  • Full Load Amps 8.5 A
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Methyl Chloride, Motor Oil, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Trichlorethylene 50%
  • Discharge Tube Outlet ID 1 in
  • Frequency (Hz) 50/60 Hz
  • Max. Head - Pumps 92 ft
  • Max. Oil Flow 7 gpm
  • Motor Type Electric AC Brush
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetone, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Ethyl Ethanol, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Toluene, Xylene
  • Runs Dry Runs Dry
  • Suction Tube ID 1 3/8 in
  • Variable Speed Variable Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list