!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
90 ° ELBOW: FORGED STEEL, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 3000

90 ° ELBOW: FORGED STEEL, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 3000

APPROVED VENDOR

90 °  ELBOW: FORGED STEEL, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW: FORGED STEEL, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 3000

90 ° ELBOW: FORGED STEEL, ⅛ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 3000

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1MMU1
  • Mfr. Model # 1MMU1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1748
  • Shipping Weight 0.22 lbs

Product Details

Max. pressure: 3,000 PSI @ 72 deg F. Thick-walled fittings offer simple, economical installation. For water, oil, and steam in the chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industries. Note: Fittings must be used with properly rated nipples and pipe.

Technical Specs

  • ItemElbow
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/8 in
  • Pipe Fitting MaterialForged Steel
  • StandardsANSI B1.20.1, ASME B16.11, SA105, ASTM A105
  • ColourBlack
  • Fitting Side A Pipe Threading27
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 3000
  • Fitting Side A Nominal Pipe Size 1/8 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Finish/Coating Black Oxide
  • Fitting Side B Pipe Threading 27
  • Includes Seal Seal Not Included
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list