!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELBOW UNION 10 MM OUTSIDE DIAMETER X 10 MM OD

ELBOW UNION 10 MM OUTSIDE DIAMETER X 10 MM OD

LEGRIS

ELBOW UNION 10 MM OUTSIDE DIAMETER X 10 MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW UNION 10 MM OUTSIDE DIAMETER X 10 MM OD

ELBOW UNION 10 MM OUTSIDE DIAMETER X 10 MM OD

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR36021000
  • Mfr. Model # 3602 10 00
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.

Technical Specs

  • ItemPush-in-Fitting
  • Specific Fitting Shape90 Degrees Elbow
  • Fitting Side A Tube Outer Diameter10 mm
  • Fitting MaterialBrass
  • Maximum Operating Temperature150 Degrees C
  • SeriesLF 3600
  • StandardsASTM B73304, DI:2002/95/EC (RoHS) 2011/65/EC, DI:97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH) DI: 94/9/EC (ATEX ), RG: 21CFR (FDA) RG: 1935/2004, UL94 V0, USDA NSF H1
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature-20 Degrees C
  • System of MeasurementMetric
  • Application Coffee Machines, Food Processing, In-Plant Automotive, Medical Equipment, Misting, Printing, Welding Robots
  • Fitting Side B Connection Type Tube
  • Fitting Side B Tube Outer Diameter 10 mm
  • Maximum Operating Pressure 30 bar
  • Overall Length 37.5 mm
  • Release Type Button
  • Finish/Coating Nickel-Plated
  • Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Resistance Properties Corrosion-Resistant
  • Vacuum Rating 755 mm Hg
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list