MALE ELBOW: 90 ° ELBOW ADAPTER, MALE FLARELESS BITE X MNPTF, FOR ⅜ IN TUBE OD, FERULOK
MALE ELBOW: 90 ° ELBOW ADAPTER, MALE FLARELESS BITE X MNPTF, FOR ⅜ IN TUBE OD, FERULOK
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Ferulok series male elbow meets the standards for SAE J514, has a length of 1 1/16 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F, is made of steel with a zinc nickel-plated finish/coating. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.
Technical Specs
Item Male Elbow
Fitting Side A Connection Type Male Flareless Bite
Finish/Coating Zinc Nickel-Plated
Fitting Side A Tube Outer Diameter 3/8 in
Maximum Operating Temperature 500 Degrees F
Specific Fitting Shape 90 Degrees Elbow Adapter
Compatible Fitting Brands Ferulok
Series Ferulok
Standards SAE J514
Compatible Tube Wall Thickness 0.095 in
Application Air
Fitting Side B Connection Type MNPTF
Fitting Material Steel
Maximum Operating Pressure 5,000 psi
Overall Length 1 1/16 in
Fitting Side B Pipe Size 1/4 in
Thread Size B 1/4"-18
System of Measurement Imperial
Compatible Tube Material Monel Nickel Alloy, Stainless Steel, Steel
Minimum Operating Temperature 65 Degrees F
Country of Origin China
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.63
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.06
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$432.54
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.75
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.22
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.28
/ EACH