!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
90 ° ELBOW: MALLEABLE IRON, 1¼ IN X 1¼ IN, NPT X NPT THREAD, CLASS 150

90 ° ELBOW: MALLEABLE IRON, 1¼ IN X 1¼ IN, NPT X NPT THREAD, CLASS 150

APPROVED VENDOR

90 °  ELBOW: MALLEABLE IRON, 1¼ IN X 1¼ IN, NPT X NPT THREAD, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW: MALLEABLE IRON, 1¼ IN X 1¼ IN, NPT X NPT THREAD, CLASS 150

90 ° ELBOW: MALLEABLE IRON, 1¼ IN X 1¼ IN, NPT X NPT THREAD, CLASS 150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5P801
  • Mfr. Model # 5P801
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1734
  • Shipping Weight 0.99 lbs

Product Details

Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • ItemElbow
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1 1/4 in
  • Pipe Fitting MaterialMalleable Iron
  • StandardsASTM A-197, ASTM A47, ASME B16.3, B16.4, UL Listed, FM Approved, NSF-61, AB1953 Listed
  • ColourWhite
  • Fitting Side A Pipe Threading11 1/2
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1 1/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Finish/Coating Galvanized
  • Fitting Side B Pipe Threading 11 1/2
  • Includes Seal Seal Not Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list