STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, GEN USE, 5-20
STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, GEN USE, 5-20
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 3 inch L. This straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
Technical Specs
Item Straight Blade Connector
Current Rating 20 A
NEMA Receptacle Configuration 5-20R
Number of Wires 3
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 0.66 in
Grade General
Horsepower Rating 1 hp
IP Rating IP20
Maximum Wire Size 12 AWG
Polarized Yes
Standards CSA Certified, NEMA WD-6, UL Listed
Wiring Style Standard
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Overall Length 3 in
Connection Orientation Straight
Housing Colour Yellow
Number of Poles 2
Phase Single
Voltage Rating 125V AC
Cap Type No Cap or Cover
For Minimum Cable Diameter 0.25 in
Grounding Grounded
Housing Material Thermoplastic Elastomer
Market Commercial, Industrial
Minimum Wire Size 18 AWG
Power Indicating Light No
Shrouded No
Contact Material Brass
For Location Indoor
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Alternate Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.02
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.59
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.73
/ EACH