!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EFFLUENT PUMP,1/2 HP,1 PHASE,3,450 RPM

EFFLUENT PUMP,1/2 HP,1 PHASE,3,450 RPM

DAYTON

EFFLUENT PUMP,1/2 HP,1 PHASE,3,450 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP,1/2 HP,1 PHASE,3,450 RPM

EFFLUENT PUMP,1/2 HP,1 PHASE,3,450 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,524.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HU76
  • Mfr. Model # 4HU76
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.15 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage240V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsNitrile Rubber, Silicon Carbide
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 15 Ft. of Head70 gpm
  • Flow Rate @ 40 Ft. of Head47 gpm
  • Max. Head79 ft
  • Minimum Water Depth18 in
  • Width at Widest Point12 1/6 in
  • Cord Length20 ft
  • Max. Diameter Solids3/4 in
  • Duty CycleIntermittent
  • RPM3,450 RPM
  • HP 1/2
  • Hz 60 Hz
  • Amps 5.1
  • Impeller Material Polypropylene
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 76 gpm
  • Flow Rate @ 20 Ft. of Head 66 gpm
  • Flow Rate @ 60 Ft. of Head 25 gpm
  • Min. Sump Pit Dia. 18 in
  • Body Dia. 12 3/16 in
  • Overall Height 16 3/4 in
  • Discharge 2 in
  • Max. Liquid Temp. 104 Degrees F
  • Alarm Included No
  • Nominal Voltage 220V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list