!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUGS, DISPOSABLE, FOAM/VINYL, M, BELL, 33DB, CORDED, ROLL-DOWN, CSA, 200PR

EARPLUGS, DISPOSABLE, FOAM/VINYL, M, BELL, 33DB, CORDED, ROLL-DOWN, CSA, 200PR

3M

EARPLUGS, DISPOSABLE, FOAM/VINYL, M, BELL, 33DB, CORDED, ROLL-DOWN, CSA, 200PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, DISPOSABLE, FOAM/VINYL, M, BELL, 33DB, CORDED, ROLL-DOWN, CSA, 200PR

EARPLUGS, DISPOSABLE, FOAM/VINYL, M, BELL, 33DB, CORDED, ROLL-DOWN, CSA, 200PR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.24 / BOX of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBT312-1260
  • Mfr. Model # 312-1260
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 844
  • Shipping Weight 1.63 lbs

Product Details

These E-A-RSoft FX medium corded disposable bell earplugs are made of foam and come in yellow. They have an orange vinyl cord and meet the CSA Class AL standard. The electrically insulated roll-down earplugs have a noise reduction rating of 33 decibels. There are 200 pairs, each in a plastic bag.

Technical Specs

  • ItemEarplugs
  • Earplug ShapeBell
  • ReusabilityDisposable
  • Earplug SizeM
  • Earplug PackagingBulk Box
  • Band ColourOrange
  • Cord MaterialVinyl
  • Cord ColourOrange
  • Pairs per Package200
  • Metal DetectableNo
  • Noise Reduction Rating 33 dB
  • Insertion Method Roll-Down
  • Cord Options Corded
  • Earplug Material Foam
  • Earplug Pair Pack Type Plastic Bag
  • Series E-A-Rsoft(TM) FX(TM)
  • Band Material Vinyl
  • Standards ANSI/ASA S12.71-2018
  • Earplug Colour Yellow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list