EARPLUGS, DISPOSABLE, PU FOAM/PVC, UNIVERSAL, CONTOURED-T, 32DB, CORDED, 100PR
EARPLUGS, DISPOSABLE, PU FOAM/PVC, UNIVERSAL, CONTOURED-T, 32DB, CORDED, 100PR
HOWARD LEIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These Laser Lite universal corded disposable earplugs are made of polyurethane foam and come in magenta/yellow. They have a yellow polyvinyl chloride cord and meet the CSA Class AL standard. The roll-down contoured-T earplugs have a noise reduction rating of 32 decibels. There are 100 pairs, each in a plastic bag. They feature smooth, soil-resistant closed-cell foam skin.
Technical Specs
Item Earplugs
Earplug Shape Contoured-T
Reusability Disposable
Earplug Size Universal
Earplug Packaging Bulk Box
Band Colour Yellow
Cord Material PVC
Cord Colour Yellow
Pairs per Package 100
Metal Detectable No
Noise Reduction Rating 32 dB
Insertion Method Roll-Down
Cord Options Corded
Earplug Material Foam
Earplug Pair Pack Type Plastic Bag
Series Laser Lite(R)
Band Material PVC
Standards ANSI S3.19-1974
Earplug Colour Pink, Yellow
Country of Origin Mexico
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.39
/ BOX
HOWARD LEIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.54
/ BOX
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.08
/ BOX
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.48
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.39
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.23
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.89
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.80
/ EACH