EARMUFFS, HARD HAT-MOUNT, RIGID, BLK,RED, POLYVINYL CHLORIDE/ABS, 18DB
EARMUFFS, HARD HAT-MOUNT, RIGID, BLK,RED, POLYVINYL CHLORIDE/ABS, 18DB
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These hard hat-mounted earmuffs with black/red ABS cups have polyvinyl chloride cushions and a black band. The rigid earmuffs have a noise reduction rating of 18 decibels. They are designed for use with slotted front-brim hard hats.
Technical Specs
Item Earmuffs
Noise Reduction Rating 18 dB
Cushion Material PVC
Cup Colour Black
Earmuff Type Rigid
Band Colour Black
Protection Type Passive Noise-Suppressing
Earmuff Style Hard Hat-Mounted
Dielectric No
For Use With Slotted Front Brim Hard Hats
Series Condor
Standards ANSI S12.42 (S3.19)
Cup Material ABS
Country of Origin Taiwan
(subject to change)
Alternate Products
3M PELTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.63
/ pair
HONEYWELL HOWARD LEIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.65
/ each