!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARMUFFS, HARD HAT MOUNTED, RIGID, NRR 21 DB, BLACK, 0.85 LB, ABS/FOAM

EARMUFFS, HARD HAT MOUNTED, RIGID, NRR 21 DB, BLACK, 0.85 LB, ABS/FOAM

HONEYWELL HOWARD LEIGHT

EARMUFFS, HARD HAT MOUNTED, RIGID, NRR 21 DB, BLACK, 0.85 LB, ABS/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARMUFFS, HARD HAT MOUNTED, RIGID, NRR 21 DB, BLACK, 0.85 LB, ABS/FOAM

EARMUFFS, HARD HAT MOUNTED, RIGID, NRR 21 DB, BLACK, 0.85 LB, ABS/FOAM

HONEYWELL HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON1035118VS
  • Mfr. Model # 1035118-VS
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

These black Howard Leight VeriShield 100 earmuffs feature a hard-hat mounted design for low profile wear and a comfortable fit for a wide range of head sizes. The rigid earmuff cups are made of ABS with foam cushion inserts and are ideal for workers with larger ears. They weigh 0.85 pound, have a noise reduction rating (NRR) of 21 decibels, and meet Canada Labour Code, Z94.2-1994 and Canadian Attenuation Test Protocol standards.

Technical Specs

  • ItemEarmuffs
  • Noise Reduction Rating21 dB
  • Cushion MaterialFoam
  • For Use WithHoneywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R)
  • SeriesVeriShield(TM) 100
  • StandardsCAN Z94.2-1994, CSA Class B, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974
  • Band MaterialSteel Wire
  • FeaturesAir Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening
  • Protection TypePassive Noise-Suppressing
  • Earmuff Style Hard Hat-Mounted
  • Dielectric No
  • Compatible Manufacturer Model Number Honeywell: N10, A29, A59, A79, MSA: V-Gard, SmoothDome
  • Cup Colour Black
  • Earmuff Type Rigid
  • Band Colour Black
  • Cup Material ABS
  • Electrically Insulated No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list