!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, BRAKE

DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, BRAKE

DAYTON

DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, BRAKE

DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, BRAKE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,340.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D651
  • Mfr. Model # 34D651
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.92 lbs

Product Details

Drum Truck, Load Capacity 1,000 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Mold On Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2 In.

Technical Specs

  • ItemDraining Drum Truck
  • For Cntnr Cap30 gal, 55 gal, 85 gal
  • Wheel Dia.10 in
  • Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(4) Axle-Mounted
  • Frame MaterialAluminum
  • Handle Height37 1/2 in
  • ColourGrey
  • Nose Plate ProfileStandard
  • Nose Plate TypeProng
  • Includes Foot AssistWith Foot Assist
  • OperationManual
  • Overall Height37 1/2 in
  • Load Capacity 1,000 lb
  • For Container Material Plastic, Steel
  • Wheel Type Tread on Core
  • Wheel Bearings Roller
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Frame Type Flat Back
  • Handle Type Dual
  • Nose Plate Material Aluminum
  • Nose Plate Thickness 7/64 in
  • Includes Brake
  • Includes Stair Climber Without Stair Climber
  • Overall Depth 55 in
  • Overall Width 25 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms