!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL CNTNR CAPACITY, 600 LB LOAD CAPACITY

STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL CNTNR CAPACITY, 600 LB LOAD CAPACITY

APPROVED VENDOR

STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL CNTNR CAPACITY, 600 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL CNTNR CAPACITY, 600 LB LOAD CAPACITY

STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL CNTNR CAPACITY, 600 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9WEK8
  • Mfr. Model # 9WEK8
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.12 lbs

Product Details

This draining drum truck measures 19 1/2 inch width x 50 inch height x 19 1/2 inch depth and is green. It is made out of steel. In addition, it has a 600-pound load capacity, a continuous frame loop handle.

Technical Specs

  • ItemDraining Drum Truck
  • For Cntnr Cap30 gal, 55 gal
  • For Maximum Container Diameter24 in
  • Wheel Dia.10 in
  • Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Frame TypeRounded Back
  • ColourGreen
  • Nose Plate TypeStraight
  • Includes Stair ClimberWith Stair Climber
  • Overall Depth19 1/2 in
  • Overall Width19 1/2 in
  • Load Capacity 600 lb
  • For Container Material Steel
  • For Maximum Container Height 40 in
  • Wheel Type Tread on Core
  • Wheel Bearings Ball
  • Frame Material Steel
  • Handle Type Continuous Frame Loop
  • Nose Plate Material Steel
  • Includes Foot Assist Without Foot Assist
  • Operation Manual
  • Overall Height 50 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms