!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, STEEL, DUAL

ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, STEEL, DUAL

DAYTON

ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, STEEL, DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, STEEL, DUAL

ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, STEEL, DUAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $669.53 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D644
  • Mfr. Model # 34D644
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 626
  • Shipping Weight 88.0 lbs

Product Details

Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.

Technical Specs

  • ItemErgonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck
  • For Cntnr Cap55 gal
  • Wheel Dia.10 in
  • Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(4) Axle-Mounted
  • Frame TypeRounded Back
  • ColourRed
  • Nose Plate TypeProng
  • Includes Foot AssistWithout Foot Assist
  • OperationManual
  • Overall Height56 1/2 in
  • Load Capacity 1,000 lb
  • For Container Material Steel
  • Wheel Type Tread on Core
  • Wheel Bearings Roller
  • Frame Material Steel
  • Handle Type Dual
  • Nose Plate Material Steel
  • Includes Beveled Steel Drum Shoes and Adjustable Chime Hook
  • Includes Stair Climber With Stair Climber
  • Overall Depth 21 1/2 in
  • Overall Width 24 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list