DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, 30 TO 85 GAL, 58 IN H
DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, 30 TO 85 GAL, 58 IN H
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drum Truck, Load Capacity 700 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 63 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Pneumatic, Front Wheel Dia. 12 In.
Technical Specs
Item Ergonomic Tilt-Back Corrosion-Resistant Aluminum-Frame Drum Hand Truck
For Cntnr Cap 30 gal, 55 gal, 85 gal
Wheel Dia. 12 in
Wheel/Tread Material Rubber
Caster/Wheel Configuration (4) Axle-Mounted
Frame Material Aluminum
Handle Height 35 in
Colour Silver
Nose Plate Profile Standard
Nose Plate Type Prong
Includes Stair Climber Without Stair Climber
Overall Depth 57 1/2 in
Overall Width 28 in
Load Capacity 700 lb
For Container Material Plastic, Steel
Wheel Type Pneumatic
Wheel Bearings Roller
Non-Marking Axle-Mounted Wheels No
Frame Type Flat Back
Handle Type Dual
Nose Plate Material Aluminum
Nose Plate Thickness 7/64 in
Includes Foot Assist With Foot Assist
Operation Manual
Overall Height 35 in
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,231.74
/ EACH