DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, 30 TO 85 GAL, 55¼ IN H
DRUM HAND TRUCK, ERGONOMIC TILT, BACK CORROSION, RESISTANT ALUMINUM FRAME, 30 TO 85 GAL, 55¼ IN H
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drum Truck, Load Capacity 1,000 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Mold On Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2 In.
Technical Specs
Item Ergonomic Tilt-Back Corrosion-Resistant Aluminum-Frame Drum Hand Truck
For Cntnr Cap 30 gal, 55 gal, 85 gal
Wheel Dia. 10 in
Wheel/Tread Material Rubber
Caster/Wheel Configuration (4) Axle-Mounted
Frame Material Aluminum
Handle Height 37 1/2 in
Colour Silver
Nose Plate Profile Standard
Nose Plate Type Prong
Includes Stair Climber Without Stair Climber
Overall Depth 55 in
Overall Width 25 in
Load Capacity 1,000 lb
For Container Material Plastic, Steel
Wheel Type Tread on Core
Wheel Bearings Roller
Non-Marking Axle-Mounted Wheels No
Frame Type Flat Back
Handle Type Dual
Nose Plate Material Aluminum
Nose Plate Thickness 7/64 in
Includes Foot Assist With Foot Assist
Operation Manual
Overall Height 37 1/2 in
Alternate Products
NEW PIG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,297.08
/ EACH