This DWR-6618 series lateral file drawer cabinet measures 36 inch width x 66 inch height x 18 inch depth and is black. It includes two keys and it is made out of steel. In addition, it has three shelves, one drawer, a 920-pound load capacity with a keyed lock, and solid doors. This lateral file drawer cabinet meets the standards for ANSI/BIFMA, SCS.
Technical Specs
ItemLateral File Drawer Cabinet
Cabinet ColourBlack
Frame AssembledAssembled
Number of Shelves3
Overall Width36 in
Door TypeSolid
Door Locking Points3
Load Capacity per Shelf200 lb
Method of ConstructionWelded
Number of Drawers1
Shelf AdjustabilityAdjustable
Includes2 Keys
Load Capacity per Drawer120 lb
Overall Load Capacity920 lb
Shelf Adjustment Increments2 in
StandardsANSI/BIFMA, SCS
Base TypeLeveling
Cabinet Storage ComponentsDrawers, Shelves
MobilityStationary
Overall Depth18 in
Cabinet MaterialSteel
Door Handle TypeRecessed Pull
Overall Height66 in
Lock TypeKeyed
Number of Doors2
Panel Material Thickness24 ga
Side HandleNo Side Handle
Includes KeysKeys Included
Number of Keys2
SeriesDWR-6618
Shelf MaterialSteel
Country of OriginUnited States
(subject to change)