DUST PLUG: 1½ IN COUPLING, 250 PSI MAX AT 70 ° F, 2 5/16 IN LENGTH, PLUG
DUST PLUG: 1½ IN COUPLING, 250 PSI MAX AT 70 ° F, 2 5/16 IN LENGTH, PLUG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This dust plug meets the standards for MIL-A-A-59326D, has a length of 2 5/16 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2 7/64 inch outside diameter. Plus, it has a male adapter connection type.
Technical Specs
Item Dust Plug
Body Material Aluminum
Coupling Size 1 1/2 in
Connection Type Male Adapter
Plug Outside Dia. 2 7/64 in
Includes Locking Arm Locking Arm Not Included
Standards MIL-A-A-59326D
Coupling Component Plug
Coupling Type Type DP
Hose Fitting Gender Male
Max. Working Pressure @ 70 F 250 psi
Overall Length 2 5/16 in
Plug Length 1 41/64 in
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.72
/ EACH