!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Coupling Type
Coupling Size
Hose Fitting Size
Thread Size
Max. Working Pressure @ 70 F
Gasket Material
Includes Locking Arm
Overall Length
Hose Fitting Gender
Connection Type
Plug Outside Dia.
Plug Length
Socket Inside Diameter
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Aluminum Cam & Groove Fittings

https://catalogue.grainger.ca/?hybris=true

 392  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, FNPT
  • Item # GGM3LX26
  • Mfr. Model # 3LX26
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2 31/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2 31/64 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, FNPT
  • Item # GGM3LX32
  • Mfr. Model # 3LX32
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 3 1/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2½ inch inside diameter, and 2"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN HOSE FITTING, 1 IN -11-½ THREAD, MNPT
  • Item # GGM3LX07
  • Mfr. Model # 3LX07
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2 27/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, MNPT
  • Item # GGM3LX28
  • Mfr. Model # 3LX28
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2 63/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2½ inch inside diameter, and 2"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN HOSE FITTING, 1 IN -11-½ THREAD, FNPT
  • Item # GGM3LW92
  • Mfr. Model # 3LW92
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 1 31/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • GREENLINE HOSE & FITTINGS
  • PART C CAMLOCK, HOSE BARB FITTING, 150 PSI, 2 IN, NITRILE/ALUMINUM
  • Item # GREG65C200
  • Mfr. Model # G65C-200
  • EHC: EHC :
  • Secure your hoses together with this nitrile and aluminum part C hose barb camlock fitting. It has a maximum working pressure of 150 PSI and measures two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN HOSE FITTING SIZE, 5 23/32 IN OVERALL LG
  • Item # GGM3LX38
  • Mfr. Model # 3LX38
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 5 23/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2 31/64 inch outside diameter. Plus, it has a hose shank connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 1½ IN COUPLING, 1½ IN HOSE FITTING, 2 7/64 IN OVERALL LG
  • Item # GGM3LX09
  • Mfr. Model # 3LX09
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2 7/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2 7/64 inch outside diameter, and 1½"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • GREENLINE HOSE & FITTINGS
  • PART C CAMLOCK, HOSE BARB FITTING, 250 PSI, 1 IN, NITRILE/ALUMINUM
  • Item # GREG65C100
  • Mfr. Model # G65C-100
  • EHC: EHC :
  • This nitrile and aluminum part C hose barb camlock fitting is intended to connect your hoses together. It has a maximum working pressure of 250 PSI at 70 Degrees F and measures one inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, MNPT
  • Item # WWG3LX40
  • Mfr. Model # 3LX40
  • EHC: EHC :
  • This cam and groove adapter has a length of 3 25/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 2 31/64 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART E HOSE BARB CAMLOCK, 250 PSI, 1 IN, ALUMINUM/NITRILE
  • Item # GREG65E100
  • Mfr. Model # G65E-100
  • EHC: EHC :
  • Attach your hoses together with this aluminum part E hose barb camlock with a maximum working pressure of 250 PSI at 70 Degrees F. It measures one inch and has a nitrile gasket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAMLOCK, PART A, 250 PSI, THREAD 1 1/2" NPT, HOSE 1 1/2 IN, ALUMINUM/NITRILE
  • Item # GREG65A150
  • Mfr. Model # G65A-150
  • EHC: EHC :
  • Choose durability with this aluminum type A camlock featuring a nitrile gasket. The hose fitting size and thread size are 1 1/2" NPT. This camlock features a maximum working pressure of 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAM & GROOVE COUPLING: 1 IN COUPLING, 1 IN HOSE FITTING, 1 IN -11-½ THREAD, FNPT
  • Item # GGM3LW98
  • Mfr. Model # 3LW98
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2½ inches, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 1 15/32 inch inside diameter, and 1"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • GREENLINE HOSE & FITTINGS
  • PART B CAMLOCK, 250 PSI, 1-1/2" NPT, ALUMINUM/NITRILE
  • Item # GREG65B150
  • Mfr. Model # G65B-150
  • EHC: EHC :
  • Experience the durable performance of this aluminum part B camlock outfitted with a nitrile gasket. This 1 1/2" NPT part is rated up to 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • DUST CAP: 3 IN COUPLING, 125 PSI MAX AT 70 ° F, 2 57/64 IN LENGTH, NITRILE
  • Item # GGM3LX50
  • Mfr. Model # 3LX50
  • EHC: EHC :
  • This dust cap meets the standards for MIL-A-A-59326D, has a length of 2 57/64 inch, a maximum operating pressure of 125 psi @ 70 Degrees F and is made of aluminum. In addition, it has 3 41/64 inch inside diameter. Plus, it has a Female Coupler connection type. This dust cap includes a locking arm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
  • APPROVED VENDOR
  • CAM & GROOVE ADAPTER: 3 IN COUPLING, 3 IN HOSE FITTING, 3 IN -8 THREAD, FNPT
  • Item # GGM3LX42
  • Mfr. Model # 3LX42
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2¾ inch, a maximum operating pressure of 125 psi @ 70 Degrees F and is made of aluminum. In addition, it has 3 19/32 inch outside diameter, and 3"-8 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1732
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list