DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE
DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE
MILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gage complete, dual head straight foot chuck with lock on threads both ends for inner dual (full swivel), 15 in. Hose
Technical Specs
- ItemInflator Gauge Dual Head
- Size15"
- Max. Safe Storage Temp.250 Degrees F
- Colour/FinishSilver
- FeaturesFull Swivel Chuck, Offers Lock on Threads for Convenience,Equipped With Magnifying Lens
- Includes15" Hose w/6" Swivel Chuck
- Range 10 - 160 PSI
- Thread Size 1/4" NPT
- Calibration 10-160 PSI
- Material Aluminum
- Used For Inflating and Checking Pressure
Alternate Products
-
MILTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$181.33
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.27
/ EACH