Gauge complete with 5 ft. hose with a dual head straight foot chuck for inner duals with lock on threads both ends (full swivel). Built in deflator to relieve excess pressure. Meets OSHA regulation No. 1910.177 on inflation.
Technical Specs
ItemDual Head Straight Chuck Inflator Gage
Size60"
Max. Safe Storage Temp.250 Degrees F
Colour/FinishSilver
StandardsOSHA 1910.177
Used ForHigh Pressure Applications
Range10 - 160 PSI
Thread Size3/8-24
Calibration10-160 PSI
MaterialAluminum
FeaturesMade With Heavy Duty Construction,Perfect for High Pressure Applications,Meets OSHA 1910.177
IncludesFull Swivel Chuck and Deflator Valve and a 5 Foot Hose