A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL
A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLUE, 44 X 24 X 43 1/2 IN, CASTER 8 IN, STEEL
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue A-frame panel truck measures 44 x 24 x 43 1/2 inches and has a 2000-pound load capacity. The deck is 44 x 15 x 14 inches and made of 11-gauge steel. This truck features a 1 1/4-inch tubular rail handle and eight-inch bolted-on phenolic casters.
Technical Specs
Item Drywall Cart
Load Capacity per Level 2,000 lb
Rail Height 44 in
Handle Type Tubular Rail
Overall Width 24 in
Deck Construction Solid
Deck Finish/Coating Enamel
Deck Height 14 in
Deck Width 15 in
Frame Finish/Coating Enamel
Frame Gauge 11
Number of Sockets per End 0
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Caster Wheel Type Swivel
Caster Brake Type No Brake Included
Colour Blue
Includes Reinforcing Crossbars No
Caster Core Material Polyurethane
Caster Wheel Tread Pattern Smooth
Load Capacity 3,500 lb
Rail Type Tubular
Lip Style Flush
Overall Length 44 in
Overall Height 44 in
Deck Material Steel
Deck Gauge 11 ga
Deck Length 44 in
Usable Deck per Side 24"
Frame Material Steel
Number of Levels 1
Number of Usable Sides 1
Caster/Wheel Mounting Location Corner Mount
Caster Wheel/Tread Material Rubber
Caster Wheel Dia. 8 in
Assembled/Unassembled Assembled
Deck Surface Smooth
Caster Mounting Type Bolt Hole
Country of Origin Canada
(subject to change)
Alternate Products
KLETON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$853.75
/ EACH