!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRY WIPE, SOFT PACK, ISO 5 (CLASS 100), GRAINGER, 100 SHEETS, HYDRO-ENTANGLED (HEF), WHITE

DRY WIPE, SOFT PACK, ISO 5 (CLASS 100), GRAINGER, 100 SHEETS, HYDRO-ENTANGLED (HEF), WHITE

GRAINGER

DRY WIPE, SOFT PACK, ISO 5 (CLASS 100), GRAINGER, 100 SHEETS, HYDRO-ENTANGLED (HEF), WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY WIPE, SOFT PACK, ISO 5 (CLASS 100), GRAINGER, 100 SHEETS, HYDRO-ENTANGLED (HEF), WHITE

DRY WIPE, SOFT PACK, ISO 5 (CLASS 100), GRAINGER, 100 SHEETS, HYDRO-ENTANGLED (HEF), WHITE

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.83 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30N526
  • Mfr. Model # 30N526
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 767
  • Shipping Weight 1.0 lbs

Product Details

This white dry wipe is made of hydro-entangled (hef), features nonwoven rayon fabric wipes are super soft and highly absorbent.

Technical Specs

  • ItemDry Wipe
  • Dispensing FormSoft Pack
  • Minimum Cleanroom StandardsISO 5 (Class 100)
  • Lint LevelLow Lint
  • Sheet Width12 in
  • Ply1
  • FeaturesNonwoven Rayon Fabric Wipes Are Super Soft and Highly Absorbent
  • Wipe Type Cleanroom Wipe
  • Colour White
  • Material Hydro-entangled (HEF)
  • Sheet Length 12 in
  • Number of Sheets 100
  • Self-Dispensing Package Not Self-Dispensing Package
  • Sheet Size 12 in x 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list