This covered drum spill containment pallet is yellow. It has a 2,500-pound load capacity, 67-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC, this hardcover spill pallet measures 60¾ inch length x 58½ inch width x 75¼ inch height.
Technical Specs
ItemCovered Drum Spill Containment Pallet
Grate ColourBlack
Includes DrainNo
Load Capacity2,500 lb
Pallet ColourYellow
Recycled Content (%)55%
StandardsEPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC
For Number of 55 gal. Drums2
Height75 1/4 in
Length60 3/4 in
Opening TypeRolltop
Product TypeHardcover Spill Pallet
Spill Capacity67 gal
Width58 1/2 in
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: UL Environment Claims Validated